Diamond Cutting Disc Clean Cut 5x7/8 (125x22.23mm)

5527.165125 - UNSPSC 31191602
5527160125961 1
Diamond Cutting Disc Clean Cut 5x7/8 (125x22.23mm) Diamond Cutting Disc Clean Cut 5x7/8 (125x22.23mm)
Diamond Cutting Disc Clean Cut 5x7/8 (125x22.23mm)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5 in
Arbor Hole 22.23 mm
Segment Height 10 mm
Segment Thickness 2 mm
Segment Connection Sintered
Max RPM 12250
EAN 4058794210842

Features

Highly versatile, long-lasting and cost-effective construction site disc
Closed cutting edge results in a cleaner cut

Applications

Old concrete, exposed aggregate concrete, concrete pipes, lightly reinforced concrete, interlocking paving stones, clay bricks, clinker brick, etc.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.